Shop All Floor Scrubber Parts
Nobles
Rotary Brush, 24 In. Machine
Mfr # 1220204
Zoro # G2153417
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SS5-0018
- Machine Size 24 in
- Floor Application Cleaning, Scrubbing
- Trim Length 1 7/8 in
- Pad/Brush Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1220204
- Zoro # G2153417
- Country of Origin United States
- Category Floor Scrubber Parts
Dimensions
Machine Size | 24 in |
Trim Length | 1 7/8 in |
Pad/Brush Size | 12 in |
Brush Size | 12" |
Bristle Dia. | 0.035 in |
Block Size | 11 1/2 in |
Fits Machine Size | 24 in |
Bristle Diameter | 0.04 in |
Brush Diameter | 12 in |
Details
Item | Rotary Brush |
For Use With | Mfr. No. MV-SS5-0018 |
Floor Application | Cleaning, Scrubbing |
Bristle Color | Black |
Pad/Brush Shape | Round |
Bristle Material | Polypropylene |
Includes | (2) Brushes |
Features | For Indoor or Outdoor Use |
Material | Polypropylene |
Application | Scrubbing, Sweeping |
Compatible with Manufacturer Part Number | T5, T5e |
Shape | Round |
Description
Rotary Brush, Application Scrubbing, Sweeping, Fits Machine Size 24 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Trim Length 1 7/8 in, Block Size 11 1/2 in, Compatible with Manufacturer Part Number T5, T5e, Bristle Diameter 0.04 in, Features For Indoor or Outdoor Use, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (3XGA4)
- MIDWEST RAKE Gauge Rake Frame, 24" L, 66" Handle (57001)
- FLASH FURNITURE 50 lbs Square Gray, Laminate, Melamine (MT-M8520-TRA-GRY-GG)
- VIKAN VIKAN Yellow 24" Squeegee Head (77546)
- NOBLES Side Brush, Nylon (9010039)
- NOBLES Centering Device (32506)
- NOBLES Side Brush, Nylon (9009995)
- NOBLES Washer, Flat (32505)
- NOBLES Scrub Brush, 20 in., Nylon, 0.028 in. dia. (1210386)
- NOBLES Scrub Brush, 17 in., Poly, 0.028 in. dia. (1213035)
- GLOBAL INDUSTRIAL Replacement Rubber Skirts for 641245 Floor Scrubber (RP6483)
- Nobles Floor Scrubber Parts