Shop All Floor Machine Pads
Nobles
Rotary Brush, 20 In. Machine
Mfr # 1016811
Zoro # G1380976
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 20 in
- Pad/Brush Size 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1016811
- Zoro # G1380976
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 20 in |
Pad/Brush Size | 20 in |
Bristle Dia. | 0.028 in |
Block Size | 19 in |
Trim Length | 1 5/8 in |
Brush Size | 20" |
Fits Machine Size | 20 in |
Bristle Diameter | 0.03 in |
Brush Diameter | 20 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | 39DK99 |
Bristle Color | Black |
Shape | Round |
Application | Sweeping |
Features | For Indoor or Outdoor Use |
Compatible with Manufacturer Part Number | T300e, T350 |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 20 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 20 in, Trim Length 1 5/8 in, Block Size 19 in, Compatible with Manufacturer Part Number T300e, T350, Bristle Diameter 0.03 in, Compatible with Grainger Part Number 20KR12, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 5x7 1/4, 168/Pack, PK8 (10358CT)
- ZORO SELECT 1 1/4 gal Round Mop Bucket, 7 in H, 9 in Dia, Silver, Galvanized Steel (2MPE4)
- SMART SYSTEM Towl Dsp, Smrt Systm, Recessd Roll, SS Look (T8406SSADA)
- LIBMAN Tornado 16 Wet Microfiber Mop Refill 1 pk (1563)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- SG TOOL AID 2" HOLDING PADS FOR SURFACE TR (94520)
- Nobles Floor Machine Pads