Shop All Floor Machine Pads
Nobles
Rotary Brush, 17 In. Machine
Mfr # 1016765
Zoro # G1409441
product price: $219.10
/ea
Free Shipping & Returns
$219.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Material Polypropylene
- Machine Size 17 in
- Pad/Brush Size 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1016765
- Zoro # G1409441
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Machine Size | 17 in |
Pad/Brush Size | 17 in |
Block Size | 16 in |
Bristle Dia. | 0.028 in |
Trim Length | 1 5/8 in |
Brush Size | 17" |
Fits Machine Size | 17 in |
Bristle Diameter | 0.03 in |
Brush Diameter | 17 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Material | Polypropylene |
Item | Rotary Brush |
Bristle Material | Polypropylene |
For Use With | 39DK97 |
Bristle Color | Black |
Shape | Round |
Application | Sweeping |
Features | For Indoor or Outdoor Use |
Compatible with Manufacturer Part Number | T2, T300e |
Description
Rotary Brush, Application Sweeping, Fits Machine Size 17 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 17 in, Trim Length 1 5/8 in, Block Size 16 in, Compatible with Manufacturer Part Number T2, T300e, Bristle Diameter 0.03 in, Features For Indoor or Outdoor Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC Shop Vacuum, 5 gal, Plastic, 65 cfm (5872911)
- DRILLBRUSH Drill Brush Power Scrubber - Kitchen Cleaning - Dish Brush - Pots and (O-S-GR-QC-DB)
- WM BARR Wm Barr 32 Oz Instant Mold & Mildew Stain Remover FG502 (FG502)
- PINE-SOL Pine-Sol, PK 3 (60607)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- 3M Low-Speed Stripper Floor Pad 7200, 20in Diameter, Black, PK5 (7200)
- Nobles Floor Machine Pads