Shop All Floor Scrubbers
Nobles
Rider Floor Scrubber, ec-H2O, Disc, 32 In.
Mfr # MV-SSR-0036
Zoro # G3503337
product price: $29,282.00
/ea
Free Shipping & Returns
$29,282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 32 in
- Power Source Battery
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 29 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SSR-0036
- Zoro # G3503337
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Rider Floor Scrubber |
Cleaning Path | 32 in |
Power Source | Battery |
Vacuum Motor | 0.6 hp |
Solution Tank Capacity | 29 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 225 RPM |
Max. Brush Pressure | 160 lb |
Brush Motor | 0.6 hp |
Sound Level | 67 dBA |
Max. Productivity | 39,600 sq ft/hr |
Includes | Charger, Pad Drivers |
Recovery Tank Capacity | 29 gal |
Product Type | Floor Scrubber |
Series | Speed Scrub ecH20 |
Battery Run Time | 4.5 hr |
Brush Pressure - Maximum | 160 lb |
Brush Speed - Maximum | 225 RPM |
Productivity - Maximum | 38,280 sq ft/hr |
Battery Chemistry | Lead Acid |
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Charger, Pad Drivers, Style Rider, Solution Tank Capacity 29 gal, Product Type Floor Scrubber, Battery Run Time 4.5 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 160 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 17 In, Black, PK5 (7200)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY)
- HYGENALL LEADOFF Lead Removing Wipes, Canister, PK12 (45NRCN)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- TENNANT Pad Driver, Machine Size 28" (1221839)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- TOTAL POLISHING SYSTEMS Walk-Behind Auto Floor Scrubber 20 Inch Cleaning Path - Two 115 Amp Batteries (TPSX6)
- Nobles Floor Scrubbers