Shop All Floor Scrubbers
Nobles
Rider Floor Scrubber, ec-H2O, Disc, 26 In.
Mfr # MV-SSR-0035
Zoro # G3503346
product price: $28,588.00
/ea
Free Shipping & Returns
$28,588.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 26 in
- Power Source Battery
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 29 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SSR-0035
- Zoro # G3503346
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 60 in |
Overall Width | 33 1/4 in |
Details
Item | Rider Floor Scrubber |
Cleaning Path | 26 in |
Power Source | Battery |
Vacuum Motor | 0.6 hp |
Solution Tank Capacity | 29 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 225 RPM |
Max. Brush Pressure | 160 lb |
Sound Level | 67 dB |
Brush Motor | 0.6 hp |
Recovery Tank Capacity | 29 gal |
Includes | Charger, Pad Drivers |
Max. Productivity | 31,680 sq ft/hr |
Voltage | 24V DC |
Product Type | Floor Scrubber |
Brush Pressure - Maximum | 160 lb |
Series | Speed Scrub ecH20 |
Battery Chemistry | Lead Acid |
Battery Run Time | 4.5 hr |
Productivity - Maximum | 31,680 sq ft/hr |
Brush Speed - Maximum | 225 RPM |
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Charger, Pad Drivers, Style Rider, Solution Tank Capacity 29 gal, Product Type Floor Scrubber, Battery Run Time 4.5 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 160 lb, Cord Length Not Applicable, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Flexible Microfiber Duster, Screw-On, 6PK (585)
- NILFISK Flat Filter, 3" H, 11" W, HEPA (107413540)
- HONEY-CAN-DO Fabric Softener Ball, 2 ct. Box, Ball, Unscented, Blue, 2 PK (DRY-01116)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 34in Cleaning Path (641245)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- Nobles Floor Scrubbers