Shop All Floor Scrubbers
Nobles
Rider Floor Scrubber, Compact, Disc, 32 In.
Mfr # MV-SSR-0013
Zoro # G3336177
product price: $26,712.00
/ea
Free Shipping & Returns
$26,712.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 32 in
- Power Source Battery
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 29 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SSR-0013
- Zoro # G3336177
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Rider Floor Scrubber |
Cleaning Path | 32 in |
Power Source | Battery |
Vacuum Motor | 0.6 hp |
Solution Tank Capacity | 29 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 225 RPM |
Recovery Tank Capacity | 29 gal |
Includes | Charger, Side and Rear Squeegees |
Max. Productivity | 29,700 sq ft/hr |
Brush Motor | 0.6 hp |
Sound Level | 67 dBA |
Max. Brush Pressure | 160 lb |
Product Type | Floor Scrubber |
Battery Chemistry | Lead Acid |
Brush Pressure - Maximum | 160 lb |
Battery Run Time | 3 hr |
Productivity - Maximum | 38,280 sq ft/hr |
Includes Battery | Yes |
Series | Speed Scrub |
Brush Speed - Maximum | 225 RPM |
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 32 in, Includes Charger, Side and Rear Squeegees, Style Rider, Solution Tank Capacity 29 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 160 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL 1200 ml Foam Hand Soap Cartridge, 3 PK (CLR120TF)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Green (G-S-E542J-QC-DB)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RENOWN Black for OptiCore Toilet Paper Dispenser (REN05161-WB)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- ROYAL APPLIANCE MANUFACTURING Oreck® Orbiter Floor Machine, 13" Cleaning Path (ORB550MC)
- EWBANK Floor Polish (FP535)
- Nobles Floor Scrubbers