Shop All Floor Scrubbers
Nobles
Rider Floor Scrubber, Compact, Disc, 26 In.
Mfr # MV-SSR-0011
Zoro # G3336186
product price: $24,137.00
/ea
Free Shipping & Returns
$24,137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 26 in
- Power Source Battery
- Vacuum Motor 0.6 hp
- Solution Tank Capacity 29 gal
- Style Rider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SSR-0011
- Zoro # G3336186
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Rider Floor Scrubber |
Cleaning Path | 26 in |
Power Source | Battery |
Vacuum Motor | 0.6 hp |
Solution Tank Capacity | 29 gal |
Style | Rider |
Deck Style | Disk |
Brush Speed | 225 RPM |
Includes | Charger, Rear Squeegees, Side Squeegees |
Brush Motor | 0.6 hp |
Sound Level | 67 dBA |
Max. Brush Pressure | 160 lb |
Max. Productivity | 23,760 sq ft/hr |
Recovery Tank Capacity | 29 gal |
Product Type | Floor Scrubber |
Brush Speed - Maximum | 225 RPM |
Productivity - Maximum | 23,760 sq ft/hr |
Battery Chemistry | Lead Acid |
Battery Run Time | 3 hr |
Includes Battery | Yes |
Series | Speed Scrub |
Brush Pressure - Maximum | 160 lb |
Description
Rider Floor Scrubber, Recovery Tank Capacity 29 gal, Deck Style Disk, Brush Speed - Maximum 225 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Charger, Rear Squeegees, Side Squeegees, Style Rider, Solution Tank Capacity 29 gal, Product Type Floor Scrubber, Battery Run Time 3 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 160 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- SANITAIRE Spring, PK10 (54943)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.65 mil, Black, 100 PK (BWK 3858H)
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 48 (CC176)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- ONFLOOR TECHNOLOGIES Onfloor 16in High Speed Surfacing Machine, 1.5 HP, 3450 RPM - (496898)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- Nobles Floor Scrubbers