Shop All Squeegee Parts
Nobles
Replacement Squeegee Blade, 2-1/2" W
Mfr # 1222961
Zoro # G6545557
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Curved
- Color Red
- Chemical Resistant No
- Blade Material Linatex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1222961
- Zoro # G6545557
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 2 in |
Blade Width | 24 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Curved |
Color | Red |
Chemical Resistant | No |
Item | Rear Replacement Squeegee Blade |
Blade Material | Linatex |
Blade Shape | Curved |
Product Type | Rear Squeegee Blade |
Compatible Manufacturer Part Number | T350 |
Resistance Properties | Cut Resistant, Tear Resistant |
Description
Rear Replacement Squeegee Blade, Product Type Rear Squeegee Blade, Blade Material Linatex, Blade Shape Curved, Blade Width 24 in, Color Red, FDA Compliant No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number T350, Color Coding System No, Resistance Properties Cut Resistant, Tear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 24" L, 82" Yellow Handle (58824)
- LIBMAN Libman Wonder Mop Refill (071736020013)
- MR. CLEAN Magic Eraser Pads, 6 PK (PGC79009CT)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- NOBLES Replacement Squeegee Blade, 2-1/2" W (1223125)
- NOBLES Rear Squeegee Blade {Linatex} (390942-G)
- NOBLES Squeegee Blade Assembly {Inner} (1245931)
- NOBLES Oil Resistant Rear Squeegee Blade (1014094)
- NOBLES Rear Squeegee Blade {Linatex} (1023399-G)
- NOBLES Squeegee Blade Retainer (1024970)
- UNGER UNGER Black 8" Replacement Scraper Blade (15993)
- Nobles Squeegee Parts