Shop All Vacuum Accessories
Nobles
Rear Squeegee Blade, Linatex Material
Mfr # 1203953
Zoro # G2088320
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Rubber
- Includes Linatex Rubber Material Line
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
- Accessory Type Rear Squeegee Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1203953
- Zoro # G2088320
- Country of Origin Malaysia
- Category Vacuum Accessories
Dimensions
Overall Width | 6 5/8 in |
Overall Length | 19 5/8 in |
Fits Machine Size | 17 in, 20 in, 24 in |
Details
Color | Red |
Material | Rubber |
Includes | Linatex Rubber Material Line |
Item | Rear Squeegee Blade |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011 |
Accessory Type | Rear Squeegee Blade |
Compatible with Manufacturer Part Number | MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011 |
Product Type | Rear Squeegee Blade |
Description
Rear Squeegee Blade, Product Type Rear Squeegee Blade, Material Rubber, Overall Length 19 5/8 in, Diameter Not Applicable, Overall Width 6 5/8 in, Color Red, Fits Machine Size 17 in, 20 in, 24 in, Compatible with Manufacturer Part Number MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Vandal-Resistant Toilet Tissue Dispenser (265)
- COLGATE-PALMOLIVE Softsoap, ANTIBACTERIAL LIQUID HAND SOAP REFILLS, FRESH, ORANGE, 50 OZ (46325EA)
- MOEN Vale Oil Rubbed Bronze Pivoting Paper Holder (DN4408ORB)
- ABANAKI Odor Control Tablets, PK15 (CMINTS)
- NOBLES Nanoclean WCM, ecH2O, 270mL Cartridge (9013646)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 25Ft Hose with Cuffs (14291)
- Nobles Vacuum Accessories