Shop All Vacuum Parts
Nobles
Power Cord, For 406F15, 50 ft./Electric
Mfr # 9015803
Zoro # G1458961
Free Shipping & Returns
$145.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Fits Vacuum Models 1231417
- For Use With Mfr. No. 1231417
- Fits Brand Nobles
- For Use With Mfr. Model Number 1231417
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # 9015803
- Zoro # G1458961
- Country of Origin China
- Category Vacuum Parts
Details
Item | Power Cord |
For Vacuum Type | Canister Vacuum |
Fits Vacuum Models | 1231417 |
For Use With | Mfr. No. 1231417 |
Fits Brand | Nobles |
For Use With Mfr. Model Number | 1231417 |
Type | 50 ft., Electric |
Fits Vacuum Brand | Nobles |
Description
Power Cord, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models 1231417
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Blue Splash, 48 ml, PK6 (FG402112)
- ETTORE Pro Pole Tip 6 Pack, 6PK (1700x6)
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- NOBLES Brush Drive Belt, Fits Vacuum Models: 9007457, 9007459 (100047-G)
- NOBLES Brush Drive Belt (230349-G)
- NOBLES Vacuum Hose (1014026)
- NOBLES Vacuum Cleaner Battery, Plastic, 10-1/2" L (1259620)
- NOBLES Vacuum Cleaner Brush Tool, PE, 12" L (9017542)
- CRAFTSMAN 2-1/2 in. x 13 ft. POS-I-LOCK Wet/Dry Vacuum Hose Kit for Shop Vacuums (CMXZVBE38758)
- PROTEAM 54" Two-Piece Friction Fit One-Bend Aluminum Wand w/ Button Lock (102266)
- Nobles Vacuum Parts