Shop All Floor Scrubber Parts
Nobles
Power Cord, 50 ft.
Mfr # 9010687
Zoro # G5928666
product price: $397.00
/ea
Free Shipping & Returns
$397.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21ML52
- For Use With Mfr. Model Number 1071994
- Type 50 ft, Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9010687
- Zoro # G5928666
- Country of Origin United States
- Category Floor Scrubber Parts
Details
Item | Power Cord |
For Use With | 21ML52 |
For Use With Mfr. Model Number | 1071994 |
Type | 50 ft, Electric |
Description
Power Cord, For Use With Grainger Item Number 21ML52, 50 ft, Electric, For Use With 21ML52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18 in Grabber, Black, Red (NN40R)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (5549211)
- FEIN Hepa Flat Vac Filter (31345060010)
- DUO-SWEEP Duo-Sweep Flagged Lobby Broom with Handle, Black, 30" L Handle (4685914)
- NOBLES Polyurethane Wheel (630477)
- NOBLES Drain Hose Assembly (1011168)
- NOBLES Scrub Brush, 20in., Abrasive, 0.050 in.dia. (1213033)
- NOBLES Side Brush, Nylon (9009995)
- NOBLES Rectifier (190753)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES/TENNANT RELAY - 36V, 005A, SPDT NO (398526)
- Nobles Floor Scrubber Parts