Shop All Vacuum Bags
Nobles
Paper/Ply Vacuum Bags, 10 PK
Mfr # 1210869
Zoro # G5937635
product price: $22.65
/pk 10, $2.26/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- For Use With Battery Walk-Behind Burnishers
- Height 6"
- Width 4.3"
- Series B5, B7, SpeedGleam 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1210869
- Zoro # G5937635
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 6" |
Width | 4.3" |
Diameter | 4 1/4 in |
Fits Machine Size | 20 in, 24 in, 27 in |
Overall Length | 6 in |
Overall Width | 4 1/4 in |
Details
Material | Paper |
Item | Paper/Ply Vacuum Bags |
For Use With | Battery Walk-Behind Burnishers |
Series | B5, B7, SpeedGleam 7 |
Accessory Type | Paper Filter Bag |
Product Type | Vacuum Bag |
Color | Beige |
Description
Paper Filter Bag, Product Type Vacuum Bag, Material Paper, Overall Length 6 in, Diameter 4 1/4 in, Overall Width 4 1/4 in, Color Beige, Fits Machine Size 20 in, 24 in, 27 in, Features Not Applicable, For Use With Battery Walk-Behind Burnishers, Includes Not Applicable, Series B5, B7, SpeedGleam 7, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Warehouse Corn-Fill Broom, 38-in Handle, Blue (FG638300BLUE)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- MOERMAN Excelerator 20 Squeegee Handle (25460)
- 3M 9 in Pad Holder, Brown (6473)
- NOBLES Vacuum Bag, 9 qt., 12 PK (9009784)
- NOBLES Bag, Cloth, Reusable, 9 qt. (9009895)
- NOBLES Vacuum Bag, 10 qt., 12 PK (9009380)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- DUSTLESS TECHNOLOGIES Disposble Filter Bag Seal For D1505, PK10, 10 PK (D1504)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (3ZJJ4)
- REMA TIP TOP Replacement Air Vacuum Bag (796)
- Nobles Vacuum Bags