Shop All Floor Machine Pads
Nobles
Pad Driver, For MV-SS300-0002/01
Mfr # 1211869
Zoro # G2088479
product price: $318.30
/ea
Free Shipping & Returns
$318.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 17 in
- Material Polyethylene Rotomold
- Machine Size 17 in
- Pad/Brush Size 17 in
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1211869
- Zoro # G2088479
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 17 in |
Machine Size | 17 in |
Pad/Brush Size | 17 in |
Bristle Dia. | 0.018" |
Brush Size | 17" |
Block Size | 16" |
Diameter | 17 in |
Fits Machine Size | 17 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002 |
Color | Gray |
Shape | Round |
Thickness | 11 3/8 in |
Accessory Type | Pad Driver |
Compatible with Manufacturer Part Number | MV-SS300-0001, MV-SS300-0002 |
Speed - Maximum | 230 RPM |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 17 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 230 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number 39DK97, 39DK98, Includes Not Applicable, Thickness 11 3/8 in, Compatible with Manufacturer Part Number MV-SS300-0001, MV-SS300-0002, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINT BUSTER Lint Buster, No Handle, PK12 (14212-DZ)
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- HD FEDWB 975W KV Door Mounted Waste Bin For Vanity 9 qt.; White (FEDWB 975W)
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- TOUGH GUY Floor Pad, 17 In, White, PK5 (6DNA7)
- Nobles Floor Machine Pads