Shop All Floor Machine Pads
Nobles
Pad Driver for 20in Floor Machine
Mfr # 605123
Zoro # G1422312
original price:
$213.34
9% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene Rotomold
- Pad/Brush Size 20 in
- For Use With 20 in Floor Machines
- Color Black
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 605123
- Zoro # G1422312
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 20 in |
Diameter | 19 1/2 in |
Fits Machine Size | 20 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | 20 in Floor Machines |
Color | Black |
Shape | Round |
Application | Cleaning, Scrubbing |
Thickness | 11 15/16 in |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Compatible with Manufacturer Part Number | FM-17-DS, FM-17-SS, FM-20-DS, FM-20-SS, FM-43-SS, FM-51-SS |
Speed - Maximum | 175 RPM |
Description
Pad Driver, Color Black, Diameter 19 1/2 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 4VDX7, Includes Not Applicable, Thickness 11 15/16 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number FM-17-DS, FM-17-SS, FM-20-DS, FM-20-SS, FM-43-SS, FM-51-SS, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Round Pail Lid, 14 39/64 in Dia, White, Polypropylene (56935)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- CHASE Aerosol Furniture Polish, 17oz., PK12 (438-5136)
- GENUINE JOE 33 gal Trash Bags, 0.65 mm, 250 PK (GJO02150)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- GLOBAL EQUIPMENT Global Industrial„¢ 18" Replacement Pad Driver for 18" Floor Scrubber (N150021)
- Nobles Floor Machine Pads