Shop All Floor Machine Pads
Nobles
Pad Driver for 20in Dual Speed FM
Mfr # 605225
Zoro # G0344364
product price: $459.60
/ea
Free Shipping & Returns
$459.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Rotomold
- Pad/Brush Size 18 in
- For Use With 20 in Dual Speed Floor Machines
- Color Black
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 605225
- Zoro # G0344364
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 18 in |
Diameter | 18 in |
Fits Machine Size | 20 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | 20 in Dual Speed Floor Machines |
Color | Black |
Shape | Round |
Thickness | 2 1/4 in |
Application | Cleaning, Scrubbing |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Compatible with Manufacturer Part Number | FM-17-DS, FM-17-SS, FM-20-DS, FM-20-SS, FM-43-SS, FM-51-SS |
Speed - Maximum | 185 RPM |
Description
Pad Driver, Color Black, Diameter 18 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 18 in, Shape Round, Speed - Maximum 185 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number 4VDX8, Includes Not Applicable, Thickness 2 1/4 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number FM-17-DS, FM-17-SS, FM-20-DS, FM-20-SS, FM-43-SS, FM-51-SS, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- ETTORE Pro Fixed TBar 18 Inch (4318)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- GLOBAL EQUIPMENT Dolly For 20, 32, 44, 55 Gallon Trash Can, 250 Lb. Capacity (3255)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- 3M Polishing Pad, 12 In x 18 In, White, PK20 (17012)
- Nobles Floor Machine Pads