Shop All Floor Machine Pads
Nobles
Pad Driver for 17in Floor Machine
Mfr # 605124
Zoro # G0965955
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Rotomold
- Pad/Brush Size 16 in
- For Use With 17 in Floor Machines
- Shape Round
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 605124
- Zoro # G0965955
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad/Brush Size | 16 in |
Diameter | 16 in |
Fits Machine Size | 17 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | 17 in Floor Machines |
Shape | Round |
Color | Black |
Application | Cleaning, Scrubbing |
Thickness | 2 1/4 in |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Speed - Maximum | 175 RPM |
Compatible with Manufacturer Part Number | FM-17-SS |
Description
Pad Driver, Color Black, Diameter 16 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 175 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 2 1/4 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number FM-17-SS, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH4348N14)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cucumber Melon, 2.89oz Solid, PK6 (FRS EA36 CME)
- CARLISLE FOODSERVICE 18 in L Cut-End Mop, Cut-End, PK12 (369824B00)
- RUBBERMAID COMMERCIAL 5 in Flat Wet Mop, White, Nonwoven (2025507)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Pad Driver, 20in.Pad Sz, For MV-SS300-0003 (1212960)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- 3M Cleaning and Buffing Pad, 14 In, Red, PK5 (5100)
- Nobles Floor Machine Pads