Shop All Sweepers
Nobles
Pad Driver, 32 In. Machine Machine
Mfr # 1220244
Zoro # G2794531
product price: $377.50
/ea
Free Shipping & Returns
$377.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MV-SSR-0013
- Machine Size 32 in
- Bristle Color Black
- Pad Size 16 in
- Block Size 15-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Machine Size | 32 in |
Pad Size | 16 in |
Block Size | 15-7/8" |
Pad/Brush Size | 16 in |
Fits Machine Size | 32 in |
Diameter | 16 in |
Details
For Use With | Mfr. No. MV-SSR-0013 |
Bristle Color | Black |
Item | Pad Driver |
Includes | (2) Brushes |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Material | Polyethylene Rotomold |
Shape | Round |
Speed - Maximum | 225 RPM |
Thickness | 2 13/16 in |
Series | 8300, T12, T17, T7 |
Color | Gray |
Description
Pad Driver, Color Gray, Diameter 16 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 225 RPM, Fits Machine Size 32 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Brushes, Thickness 2 13/16 in, Features Not Applicable, Series 8300, T12, T17, T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 9CT Clorox Wipes To Go (60133)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair & Polypropylene Fill (42014)
- KIMBERLY-CLARK PROFESSIONAL Professional Standard Roll Toilet Paper, 2-Ply, White, Compact Case (451 Sheets/Roll, 20 Rolls/Case) (13135)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- NOBLES Sweeper Battery, Sweeper Accesory (1065086)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP76065)
- NOBLES Brush, Sweeper Accesory, Sweeper Parts (SPPV00303)
- NOBLES Sweeper, Walk-Behind, Battery (1251274)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00014)
- NOBLES Filter, Sweeper Accesory, Sweeper Parts (FTDP00013)
- MASTER MAGNETICS 18 in. Magnetic Floor Sweeper (07543)
- Nobles Sweepers