Shop All Floor Scrubbers
Nobles
Pad Driver, 26 In. Machine
Mfr # 1220243
Zoro # G0635862
product price: $327.10
/ea
Free Shipping & Returns
$327.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Machine Size 26 in
- For Use With Mfr. No. MV-SSR-001
- Bristle Color Black
- Pad Size 13 in
- Block Size 12-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1220243
- Zoro # G0635862
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 26 in |
Pad Size | 13 in |
Block Size | 12-7/8" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 26 in |
Details
Item | Pad Driver |
For Use With | Mfr. No. MV-SSR-001 |
Bristle Color | Black |
Color | Gray |
Material | Polyethylene Rotomold |
Accessory Type | Pad Driver |
Shape | Round |
Thickness | 2 13/16 in |
Product Type | Pad Driver |
Series | M17, T12, T16, T7 |
Speed - Maximum | 225 RPM |
Description
Pad Driver, Color Gray, Diameter 13 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 225 RPM, Fits Machine Size 26 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 2 13/16 in, Features Not Applicable, Series M17, T12, T16, T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 gal (GKBC120)
- ACCUFIT 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 200 PK (H7450TK RC1)
- CLOROX Toilet Bowl Cleaner, 3.5 oz., PK6 (30024)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- ORECK COMMERCIAL Commercial Orbiter Floor Machine, 0.5 hp, 175 rpm (ORB550MC)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- Nobles Floor Scrubbers