Shop All Floor Machine Pads
Nobles
Pad Driver, 17 In. Machine
Mfr # 1016813
Zoro # G3102197
product price: $319.70
/ea
Free Shipping & Returns
$319.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 17 in
- Material Polyethylene Rotomold
- Machine Size 17 in
- Pad/Brush Size 17 in
- For Use With 9002885-H, 9002886-H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1016813
- Zoro # G3102197
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 17 in |
Machine Size | 17 in |
Pad/Brush Size | 17 in |
Block Size | 16" |
Diameter | 16 1/2 in |
Fits Machine Size | 17 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | 9002885-H, 9002886-H |
Bristle Color | Black |
Series | T2 |
Shape | Round |
Color | Gray |
Application | Cleaning, Scrubbing |
Thickness | 11 1/8 in |
Accessory Type | Pad Driver |
Speed - Maximum | 220 RPM |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 16 1/2 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 17 in, Shape Round, Speed - Maximum 220 RPM, Fits Machine Size 17 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 11 1/8 in, Application Cleaning, Scrubbing, Features Not Applicable, Series T2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN644)
- SCOTCH-BRITE Surface Preparation Pad, 13In, Maroon, PK10 (SPP13)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Oil, White, Polypropylene (OIL1818)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- Nobles Floor Machine Pads