Shop All Floor Machine Pads
Nobles
Pad Driver, 12in.Pad Sz, For MV-SS300-0007
Mfr # 1213038
Zoro # G2088381
product price: $216.10
/ea
Free Shipping & Returns
$216.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 12 in
- Material Polyethylene Rotomold
- Machine Size 24 in
- Pad/Brush Size 12 in
- For Use With Mfr. No. MV-SS300-0007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1213038
- Zoro # G2088381
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 12 in |
Machine Size | 24 in |
Pad/Brush Size | 12 in |
Bristle Dia. | 0.018" |
Block Size | 1" |
Brush Size | 12" |
Diameter | 12 in |
Fits Machine Size | 24 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-SS300-0007 |
Color | Gray |
Shape | Round |
Application | Cleaning, Scrubbing |
Thickness | 9 5/16 in |
Accessory Type | Pad Driver |
Product Type | Pad Driver |
Compatible with Manufacturer Part Number | MV-SS300-0007 |
Speed - Maximum | 285 RPM |
Description
Pad Driver, Color Gray, Diameter 12 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 285 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number 39DL04, Includes Not Applicable, Thickness 9 5/16 in, Application Cleaning, Scrubbing, Compatible with Manufacturer Part Number MV-SS300-0007, Features Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN Vacuum Bag for Eureka MM.Equivalent to 60295, 60296, 60297, 3PK (PAP604)
- ALLPOINTS Lubri-Film Plus 4Oz. (851151)
- SPILFYTER Sorbents, 5 gal, 8 in x 17 in, Universal, Gray, Polypropylene (G-66)
- SC JOHNSON PROFESSIONAL 1000 ml Foam Hand Soap Cartridge, 6 PK (CLR1L)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Pad Driver, 16 In. Machine (1220222)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- TOUGH GUY Floor Pad, 20 In, White, PK5 (6DNA8)
- Nobles Floor Machine Pads