Shop All Floor Machine Pads
Nobles
Pad Driver, 12 In. Machine
Mfr # 1220219
Zoro # G3408325
product price: $230.30
/ea
Free Shipping & Returns
$230.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 12 in
- Material Polyethylene Rotomold
- Machine Size 12 in
- Pad/Brush Size 12 in
- For Use With Mfr. No. MV-SS5-0018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1220219
- Zoro # G3408325
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Pad Size | 12 in |
Machine Size | 12 in |
Pad/Brush Size | 12 in |
Block Size | 11-7/16" |
Diameter | 12 1/8 in |
Fits Machine Size | 24 in |
Details
Material | Polyethylene Rotomold |
Item | Pad Driver |
For Use With | Mfr. No. MV-SS5-0018 |
Bristle Color | Black |
Includes | (2) Brushes |
Color | Gray |
Series | T5, T5E |
Shape | Round |
Application | Cleaning, Scrubbing |
Thickness | 9 5/16 in |
Accessory Type | Pad Driver |
Speed - Maximum | 220 RPM |
Product Type | Pad Driver |
Description
Pad Driver, Color Gray, Diameter 12 1/8 in, Material Polyethylene Rotomold, Product Type Pad Driver, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 12 in, Shape Round, Speed - Maximum 220 RPM, Fits Machine Size 24 in, Compatible with Grainger Part Number Not Applicable, Includes (2) Brushes, Thickness 9 5/16 in, Application Cleaning, Scrubbing, Features Not Applicable, Series T5, T5E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Max Odor Eliminator Air Freshener, Cool and Clean, 8 oz, PK6 (900437)
- B & K Dryer Duct Cleaning Kit (DVBRUSH12K/6)
- MIRACLE SEALANTS Acidic Cleaner, Bottle, 128 oz., PK4 (HDAC4GAL)
- ECOLAB FOOD SAFETY Blue Replacement Wringer for Mop Bucket (89990148)
- NOBLES Pad Driver, 20in, For MV-SS300-0004/05/06 (1209197)
- NOBLES Pad Driver for 20in Floor Machine (605123)
- NOBLES Pad Driver for 17in Floor Machine (605124)
- NOBLES Scrub Brush, 20 in., Abrasive, 20 in. Block (1016805)
- NOBLES Rotary Brush, 20 In. Machine (1016811)
- NOBLES Rotary Brush, 26 In. Machine, 13 In. Block (1220223)
- BOARDWALK Polishing Floor Pads, 24" Diameter, White, PK5 (BWK4024WHI)
- Nobles Floor Machine Pads