Shop All Floor Scrubbers
Nobles
Pad Assist Burnisher, 15 in, 1,200 RPM
Mfr # MV-SG5-0002
Zoro # G503559682
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,498.99
Free 30-Day Returns
Key Features
- Motor 2.8 hp
- Power Source AC
- Brush Speed 2,100 RPM
- Features Adjust to Different Carpet Pile Depths, Dual Overlapping Spray Jets, Ergonomic Tank Design
- Overall Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # MV-SG5-0002
- Zoro # G503559682
- UPC # N
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 27 in |
Pad Size | 20 in |
Overall Width | 19 in |
Pad/Brush Size | 15 in |
Wheel Diameter | 8 in |
Cord Length | 50 ft |
Handle Length | 43 in |
Details
Item | Pad Assist Burnisher |
Motor | 2.8 hp |
Power Source | AC |
Brush Speed | 2,100 RPM |
Features | Adjust to Different Carpet Pile Depths, Dual Overlapping Spray Jets, Ergonomic Tank Design |
Max. Productivity | 13,000 sq ft/hr |
Construction | Rotationally Molded |
Sound Level | 69 dBA |
Voltage | 120/230V AC |
Dust Control | Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron |
Includes | Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag |
Product Type | Floor Burnisher |
Battery Chemistry | Not Battery Powered |
Handle Material | Polyethylene |
Current | 11 A |
Brush Speed - Maximum | 1,200 RPM |
Horsepower | 3/8 hp |
Description
Pad Assist Burnisher, Pad/Brush Size 15 in, Brush Speed - Maximum 1,200 RPM, Power Source AC, Cord Length 50 ft, Handle Length 43 in, Handle Material Polyethylene, Product Type Floor Burnisher, Battery Chemistry Not Battery Powered, Current 11 A, Features Adjust to Different Carpet Pile Depths, Dual Overlapping Spray Jets, Ergonomic Tank Design, Horsepower 3/8 hp, Includes Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMELLS BE GONE Smells Begone Citrus15Oz (50316)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, White (W-S-5542O-QC-DB)
- 3M Cleaner, 2L Bottle (16L)
- OIL-DRI Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90540)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- GLOBAL EQUIPMENT Auto Floor Scrubber, 13-3/4" Cleaning Path (XD209)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- POWR-FLITE Powr-Flite® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- Nobles Floor Scrubbers