Shop All Floor Scrubbers
Nobles
Orbital Scrubber, 15469 sq. ft./hr.
Mfr # MV-SS300-0010
Zoro # G3456391
Free Shipping & Returns
$13,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # MV-SS300-0010
- Zoro # G3456391
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Orbital Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Orbital |
Brush Speed | 2,220 RPM |
Brush Motor | 0.6 hp |
Includes | Charger with Power Cord, Orbital Pad Driver and Backer Pad |
Recovery Tank Capacity | 14 gal |
Recommended Cleaning Chemicals | Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology |
Max. Productivity | 15,469 sq ft/hr |
Sound Level | 66.4 dBA |
Max. Brush Pressure | 109 lb |
Product Type | Orbital Floor Scrubber |
Productivity - Maximum | 15,469 sq ft/hr |
Brush Pressure - Maximum | 109 lb |
Brush Speed - Maximum | 230 RPM |
Number of Batteries Included | 2 |
Battery Chemistry | Lead Acid |
Battery Run Time | 3.7 hr |
Series | Speed Scrub 300 ecH20 |
Includes Battery | Yes |
Description
Orbital Scrubber, Recovery Tank Capacity 14 gal, Deck Style Orbital, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger with Power Cord, Orbital Pad Driver and Backer Pad, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Orbital Floor Scrubber, Battery Run Time 3.7 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Boiler Brush, 38 in L Handle, 4 in L Brush, Twisted Wire, 42 in L Overall (2VMY2)
- WEILER 24" Fine Sweep Floor Brush Black Horsehair Fill (42002)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- BUFFALO INDUSTRIES 8 Lb White Tee Shirt Rags (10526)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- EWBANK All-In-One Floor Cleaner, Scrubber and Polisher (EP170)
- DAYTON Rider Floor Scrubber, Compact (460U43)
- DAYTON Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (6UFR4)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- Nobles Floor Scrubbers