Shop All Floor Scrubbers
Nobles
Orbital Scrubber, 14943 sq. ft./hr.
Mfr # MV-SS300-0009
Zoro # G3456400
product price: $10,250.00
/ea
Free Shipping & Returns
$10,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS300-0009
- Zoro # G3456400
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Orbital Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Orbital |
Brush Speed | 2,220 RPM |
Sound Level | 66.4 dBA |
Max. Brush Pressure | 109 lb |
Max. Productivity | 14,943 sq ft/hr |
Includes | Charger with Power Cord, Orbital Pad Driver and Backer Pad |
Recovery Tank Capacity | 14 gal |
Brush Motor | 0.6 hp |
Product Type | Orbital Floor Scrubber |
Number of Batteries Included | 2 |
Productivity - Maximum | 15,469 sq ft/hr |
Series | Speed Scrub 300 |
Brush Pressure - Maximum | 109 lb |
Battery Run Time | 3.7 hr |
Includes Battery | Yes |
Battery Chemistry | Lead Acid |
Brush Speed - Maximum | 230 RPM |
Description
Orbital Scrubber, Recovery Tank Capacity 14 gal, Deck Style Orbital, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger with Power Cord, Orbital Pad Driver and Backer Pad, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Orbital Floor Scrubber, Battery Run Time 3.7 hr, Brush Motor 0.6 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPS Soap Dispenser, Stainless Steel, Manual (1015-01G)
- ALUF PLASTICS INCOM Aluf Plastics Rct-60 Royal Crown Top Liner, 38 X 58 In, 55-60 Gal Capacity, Metalocene Blend, Black (RL-3858H)
- UNGER TelePlus Pole 4 Section 24 Foot (TV750)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZCA3)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- GLOBAL INDUSTRIAL 20 Auto Floor Scrubber, Traction Drive, Two 115 Amp Batteries (641244)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- VIPER Walk Behind Scrubber, 20 (AS5160)
- Nobles Floor Scrubbers