Shop All Food Bags
Nobles
Non-Reusable Paper Bag 3" x 8" 1.9 Gal, 6PK
Mfr # 9017544
Zoro # G6556109
$46.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Bag Material Paper
- Size 1.9 gal.
- Width 8"
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1.9 gal. |
Width | 8" |
Length | 11 in |
Height | 3 in |
Width/Diameter | 8 in |
Details
Material | Paper |
Item | Vacuum Bag |
Bag Material | Paper |
Bag Type | Paper |
For Use With | Mfr. No. 1236915 |
Reusable | Non-reusable |
Fits Brand | Tennant, Nobles |
For Use With Mfr. Model Number | Independence, V-LWU-13B |
Efficiency | 99.97% Down to 0.3 Microns |
Filter Type | HEPA |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Nobles |
Fits Vacuum Models | Independence, V-LWU-13B |
Bag Filtration Type | HEPA |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99.97% at 0.3 Microns |
For Vacuum Type | Upright Vacuum |
Bag Reusability | Non-Reusable |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models Independence, V-LWU-13B, Bag Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Paper, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 3 in, Length 11 in, Width/Diameter 8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS METAL Lid Handle (6043)
- HATCO Press/Temp Relief Vlv For - Part# 3.02.022.00 (3.02.022.00)
- SKINNER Skinner Spaghetti 07 oz., PK24 (900013)
- GLAD Press'n Seal Food Plastic Wrap, No Color (CLO70441)
- ZIPLOC Ziploc Jumbo Freezer Bag, PK90 (01132)
- ZIPLOC Zipper Freezer Bags, 1 gal, 2.7 mil, 9.6" x 12.1", Clear, PK252 PK (314445)
- INTEPLAST GROUP Food Bags, 1 qt, 0.68 mil, 4" x 12", Clear, PK1000 (PB040212)
- ZORO SELECT White Sandwich Bags, 6 x 3/4 x 6 1/2", PK 1000 (E-7037)
- AMERCAREROYAL Royal White Napkin Band, PK20000 (RNB20M)
- TUFFGARDS Roll Pack With Twist Tie Closure 27"x37" Clear Flat Bun Pan Bag, PK200 (303679979)
- ZORO SELECT Ice Bag, 30x15 In., 2.00 mil, Pk500 (3CUE1)
- Nobles Food Bags