Shop All Vacuum Accessories
Nobles
Nanoclean WCM, ecH2O, 270mL Cartridge
Mfr # 9013646
Zoro # G2088311
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Mfr. No. MV-SS300-0002, MV-SS300-0004, MV-SS300-0006, MV-SS300-0008, MV-SS300-0010
- Includes 270 mL Cartridge, ecH2O
- Fits Machine Size 17 in, 20 in, 24 in, 26 in, 28 in, 32 in, 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9013646
- Zoro # G2088311
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Fits Machine Size | 17 in, 20 in, 24 in, 26 in, 28 in, 32 in, 36 in |
Overall Width | 7 3/4 in |
Details
Color | Black |
Material | Plastic |
For Use With | Mfr. No. MV-SS300-0002, MV-SS300-0004, MV-SS300-0006, MV-SS300-0008, MV-SS300-0010 |
Item | Nanoclean WCM |
Includes | 270 mL Cartridge, ecH2O |
Compatible with Manufacturer Part Number | MV-SS300-0002, MV-SS300-0004, MV-SS300-0006, MV-SS300-0008, MV-SS300-0010 |
Product Type | Nanoclean WCM |
Description
Nanoclean WCM, Product Type Nanoclean WCM, Material Plastic, Overall Width 7 3/4 in, Color Black, Fits Machine Size 17 in, 20 in, 24 in, 26 in, 28 in, 32 in, 36 in, Compatible with Manufacturer Part Number MV-SS300-0002, MV-SS300-0004, MV-SS300-0006, MV-SS300-0008, MV-SS300-0010, Compatible with Grainger Part Number 12R946, 39DK97, 39DK98, 39DL01, 39DL03, 39DL05, 55MN06, 61DW96, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Sound Muffler, Fits Round 10 qt. (100597)
- MRS MEYERS Mrs. Meyer's Clean Day 16 Oz. Lavender Scent Liquid Dish Soap (11103)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 3 PK (30208PK)
- VIKAN Not Included L Deck Brush, , Not Included, Color: Red (70604)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- NOBLES Front Squeegee Blade, Linatex Material (1203954)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Vacuum Cleaner Charger, Plastic, 71" L (1237435)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- Nobles Vacuum Accessories