Shop All Floor Scrubber Parts
Nobles
Main Brush Assembly
Mfr # 604803-G
Zoro # G0255911
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4VDW2
- Type Nylon
- For Use With Mfr. Model Number 9007462
- Fits Vacuum Models 9007462
- For Vacuum Type Upright Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 604803-G
- Zoro # G0255911
- Country of Origin United States
- Category Floor Scrubber Parts
Details
Item | Brush Assembly |
For Use With | 4VDW2 |
Type | Nylon |
For Use With Mfr. Model Number | 9007462 |
Fits Vacuum Models | 9007462 |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Brand | Tennant |
Description
Brush Assembly, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 9007462
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URNEX Rinza Milk Frother Cleaner, 33.6 oz Bottle (UBI60020)
- ALPINE INDUSTRIES Elbow Press Liquid/Gel Hand Sanitizer/Soap Dispenser, 1000mL, PK2 (4322)
- RUG DOCTOR Rug Doc Carpet Clnr 24Oz (05116)
- SIMPLEHUMAN Plunger & Caddy, 17 1/2 in Hand L, Flange (BT1085)
- NOBLES Gasket, 613992 (613992)
- NOBLES Centering Device (32506)
- NOBLES Cylindrical Brush, 32 In. Machine (374042)
- NOBLES Scrub Brush, 17in., Abrasive, 0.050 in.dia. (1213037)
- NOBLES Brush, Carbon (22117)
- NOBLES Clip On Centering Device (370095)
- GOFER PARTS Replacement Swivel Caster Assembly - W/ Hardware For Nilfisk/Advance 56104385 (GWHC00009)
- Nobles Floor Scrubber Parts