Shop All Vacuum Filters
Nobles
HEPA Filter
Mfr # 9009775
Zoro # G5536562
product price: $30.30
/ea
$30.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nobles, Tennant
- Fits Vacuum Models 1070196, 1070197
- Filter Type HEPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009775
- Zoro # G5536562
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 3/4 in |
Length | 6 3/4 in |
Width/Diameter | 6 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nobles, Tennant |
Fits Vacuum Models | 1070196, 1070197 |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | HEPA |
Item | Cartridge Filter |
Efficiency | HEPA |
For Use With | Mfr. No. 1070196, 1070197 |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 1070196, 1070197, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Non-Reusable, Height 1 3/4 in, Length 6 3/4 in, Width/Diameter 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 15 gal Rectangular Trash Can, Silver, 11 5/16 in Dia, Metal (2147581)
- DIVERSEY Floor Maintainer, 1 gal., Characteristic (101109740)
- TOUGH GUY 5 in Tube Wet Mop, 14 oz Dry Wt, Quick Change Connection, Looped-End, Blue, Microfiber (6DML4)
- CLASSIC CLEAR 55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBBC60)
- NOBLES HEPA Filter (1203162)
- BISSELL COMMERCIAL Filter, HEPA, 1-3/4in.Lx6-1/2in.W, Plastic (HEPACAS-09)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067333)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- ATRIX INTERNATIONAL HEPA BackPack Vac Replacement HEPA Filter Pack of 5 (VACBP6-5P)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- PROTEAM 3 qt. Intercept Micro Filter Bag, Open Collar, Fits GoFit 3 Backpack Vacuum, 10PK (107666)
- Nobles Vacuum Filters