Shop All Vacuum Filters
Nobles
HEPA Filter
Mfr # 1203162
Zoro # G5929235
original price:
$32.99
6% off
new price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microglass/Micron
- Width 0.7"
- Length 5.3"
- Height 3.3"
- For Use With Battery Walk-Behind Burnishers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1203162
- Zoro # G5929235
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 0.7" |
Length | 5.3" |
Height | 3.3" |
Diameter | 3/4 in |
Overall Width | 3 1/4 in |
Overall Length | 5 1/4 in |
Fits Machine Size | 20 in, 24 in, 27 in |
Details
Item | Hepa Filter |
Material | Microglass/Micron |
For Use With | Battery Walk-Behind Burnishers |
Filter Type | HEPA |
Series | B5, B7, SpeedGleam 7 |
Product Type | HEPA Filter |
Thickness | 71/100 in |
Color | Black/Ivory |
Description
HEPA Filter, Product Type HEPA Filter, Material Microglass/Micron, Overall Length 5 1/4 in, Diameter 3/4 in, Overall Width 3 1/4 in, Color Black/Ivory, Fits Machine Size 20 in, 24 in, 27 in, Features Not Applicable, For Use With Battery Walk-Behind Burnishers, Includes Not Applicable, Series B5, B7, SpeedGleam 7, Standards Not Applicable, Thickness 71/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/BLKPRL (1980829)
- BRADSHAW Bradshaw 21984 Paper Towel Holder; White; Pack Of 4 (170712)
- ENPAC Pad, Aggrssv, Sonic Bonded, Medium, PK100, 100 PK (ENP HPB100M)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- ATRIX Filter, HEPA Certified, Omega Series (OF612HE-IC)
- PROTEAM Switch Filter Lock-Out (104283)
- SHOP-VAC Vacuum Bags, Non-Reusable, Wet/Dry, PK2 (9021533)
- BISSELL Featherweight Vac Filter (3204E)
- BISSELL COMMERCIAL Filter, High Efficiency, 1-3/4in.L, Plastic (ULPACAS-09)
- METABO Filters, Dust, HEPA (630326000)
- Nobles Vacuum Filters