Shop All Carpet Extractors & Accessories
Nobles
Hard Surface Tool, 10 in. x 10 in., Metal
Mfr # 1210534
Zoro # G5503163
product price: $1,458.50
/ea
Free Shipping & Returns
$1,458.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- For Use With Mfr. No. 9011459
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1210534
- Zoro # G5503163
- Country of Origin Switzerland
- Category Carpet Extractors & Accessories
Dimensions
Length | 10 in |
Width | 10 in |
Details
Item | Hard Surface Tool |
For Use With | Mfr. No. 9011459 |
Material | metal |
Description
Hard Surface Tool, Length 10 in, Width 10 in, For Use With Mfr. No. 9011459, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 2 Ply, 500 Sheets, White, 4 PK (01010)
- KLEEN HANDLER Dust Mop, Looped-End, Blue, Microfiber, KHES-LEBDM-18 (KHES-LEBDM-18)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- MOLDEX Liquid 32 Oz Mold Mildew Remover, Trigger Spray Bottle (5010)
- NOBLES Floor Wand, F/Mfr. No. 9007623 Extractors (600048)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- NOBLES Walk Behind Carpet Extractor, 5 gal, 115V (9004201-H)
- NAMCO MANUFACTURING Fast Dry Carpet Rinse, 1 gal., PK4 (5001-1)
- NAMCO MANUFACTURING Fome-Brak Defoamer, 1 gal., PK4 (2008-1)
- NAMCO MANUFACTURING Scooter Husky Carpet Extractor, 17 gal. (4109)
- NAMCO MANUFACTURING Carpet Deodorizer and Freshener, Plumeria Scent, 1 gal., PK4 (5100-1)
- Nobles Carpet Extractors & Accessories