Shop All Sweepers
This Product is Discontinued
Nobles
Hard Floor Cleaner, Midsize, Disc, 4-1/2 in (Discontinued)
Mfr # 9011459
Zoro # G9941285
Free Shipping & Returns
This Product is Discontinued
Key Features
- Solution Tank Capacity 15 gal
- Includes 2 to 40 ft (12 1/2 m) Hospital Grade Safety Yellow Electrical Cords, 25 ft (8m) Vacuum and Solution Hoses, Hard Surface Turbo Tool
- Sound Level 75 dB
- Brush Speed 1,400 RPM
- Power Source AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cord Length | 40 ft |
Details
Solution Tank Capacity | 15 gal |
Includes | 2 to 40 ft (12 1/2 m) Hospital Grade Safety Yellow Electrical Cords, 25 ft (8m) Vacuum and Solution Hoses, Hard Surface Turbo Tool |
Item | Hard Floor Cleaner |
Sound Level | 75 dB |
Brush Speed | 1,400 RPM |
Power Source | AC |
Cleaning Path | 5 in |
Recovery Tank Capacity | 13.5 gal |
Style | Midsize |
Features | 15 gal Capacity, Variable 400 to 1200 psi |
Deck Style | Disc |
Vacuum Motor | 0.6 hp |
Max. Productivity | 800 to 1,000 sq ft/hr |
Productivity - Maximum | 800 to 1,000 sq ft/hr |
Brush Speed - Maximum | 1,400 RPM |
Battery Chemistry | Not Battery Powered |
Description
Hard Floor Cleaner, Recovery Tank Capacity 13.5 gal, Deck Style Disc, Brush Speed - Maximum 1,400 RPM, Battery Chemistry Not Battery Powered, Power Source AC, Cleaning Path 5 in, Includes 2 to 40 ft (12 1/2 m) Hospital Grade Safety Yellow Electrical Cords, 25 ft (8m) Vacuum and Solution Hoses, Hard Surface Turbo Tool, Style Midsize, Solution Tank Capacity 15 gal, Cord Length 40 ft, Features 15 gal Capacity, Variable 400 to 1200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.