Shop All Vacuum Accessories
Nobles
Front Squeegee Blade, Linatex Material
Mfr # 1203954
Zoro # G2088339
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Rubber
- Includes Linatex Rubber Material Line
- For Use With Mfr. No. MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
- Overall Length 19 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 1203954
- Zoro # G2088339
- Country of Origin Malaysia
- Category Vacuum Accessories
Dimensions
Overall Length | 19 5/8 in |
Overall Width | 5 1/2 in |
Fits Machine Size | 17 in, 20 in, 24 in |
Details
Color | Red |
Material | Rubber |
Item | Front Squeegee Blade |
Includes | Linatex Rubber Material Line |
For Use With | Mfr. No. MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011 |
Compatible with Manufacturer Part Number | MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011 |
Product Type | Front Squeegee Blade |
Description
Front Squeegee Blade, Product Type Front Squeegee Blade, Material Rubber, Overall Length 19 5/8 in, Diameter Not Applicable, Overall Width 5 1/2 in, Color Red, Fits Machine Size 17 in, 20 in, 24 in, Compatible with Manufacturer Part Number MV-SS300-0001, MV-SS300-0002, MV-SS300-0003, MV-SS300-0004, MV-SS300-0005, MV-SS300-0006, MV-SS300-0007, MV-SS300-0008, MV-SS300-0009, MV-SS300-0010, MV-SS300-0011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK In-Tank Automatic Bowl Cleaner, PK12 (BWKABCBX)
- MONARCH BRANDS Global Industrial„¢ Recycled Mixed Color Cut Rags, 25 Lb. Box (R020-C45-PU*25)
- LIBMAN COMMERCIAL Small Grill Brush, Stl Fibers, Scraper, PK6, 6 PK (595)
- NILFISK/ADVANCE SKIRT SET - APEX, FITS ADVANCE SET (56305697)
- NOBLES Rear Squeegee Blade, Linatex Material (1203953)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- NOBLES Vacuum Cleaner Brush Tool, 12-29/32" L, PP (9009041)
- NOBLES Vacuum Cleaner Nozzle, 1-1/2 in. dia. (9013731)
- NOBLES Power Cord, 50 ft. (9013520)
- NOBLES Backpack Vacuum, 6 qt., Aluminum Wands, 10A (9013476)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- Nobles Vacuum Accessories