Shop All Floor Scrubbers
Nobles
Floor Scrubber, 9668 sq. ft./hr., 47 lb.
Mfr # MV-SS300-0002
Zoro # G3456470
Free Shipping & Returns
$8,959.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaning Path 17 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # MV-SS300-0002
- Zoro # G3456470
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 17 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 220 RPM |
Max. Productivity | 9,668 sq ft/hr |
Sound Level | 66.4 dBA |
Brush Motor | 1 hp |
Recovery Tank Capacity | 14 gal |
Includes | Pad Driver, Charger with Power Cord |
Max. Brush Pressure | 47 lb |
Product Type | Floor Scrubber |
Number of Batteries Included | 2 |
Productivity - Maximum | 15,469 sq ft/hr |
Brush Pressure - Maximum | 109 lb |
Series | Speed Scrub 300 ecH20 |
Includes Battery | Yes |
Battery Run Time | 3.3 hr |
Battery Chemistry | Lead Acid |
Brush Speed - Maximum | 230 RPM |
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 17 in, Includes Pad Driver, Charger with Power Cord, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 3.3 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- HERITAGE 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (Z8048VK R01)
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- BISSELL COMMERCIAL Floor Scrubber/Polisher, 8 1/4 in, 400 RPM (CC1000-LI)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- GLOBAL EQUIPMENT Global Industrial„¢ Electric Walk-Behind Auto Floor Scrubber, 18" Cleaning Path (18' T45/50E)
- Nobles Floor Scrubbers