Shop All Floor Scrubbers
Nobles
Floor Scrubber, 27 gal, 28 in Path
Mfr # MV-SS500-0035
Zoro # G703614693
product price: $19,634.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$19,634.99
Free 30-Day Returns
Key Features
- Cleaning Path 28 in
- Power Source Battery
- Vacuum Motor 0.46 hp
- Solution Tank Capacity 22.5 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS500-0035
- Zoro # G703614693
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 58 1/2 in |
Overall Width | 27 1/2 in |
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Orbital, Brush Speed - Maximum 2,200 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Charger, Pad Drivers, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Compatible with Grainger Part Number 12H301, 4VLY7, 4VLY8, 54TP42
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- JANITIZED IPC Eagle Model 512 Walker Sweeper Filter 1 pc (JAN-FS068)
- DURASACK 48 Gallons Home and Yard Bags, Green (BB-2028CTN)
- PIG Sorbents, 39 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT162)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- EWBANK Floor Polish (FP535)
- Nobles Floor Scrubbers