Shop All Floor Scrubbers
Nobles
Floor Scrubber, 27 gal, 28 in Path
Mfr # MV-SS500-0033
Zoro # G403614511
product price: $17,926.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$17,926.99
Free 30-Day Returns
Key Features
- Cleaning Path 28 in
- Power Source Battery
- Vacuum Motor 0.46 hp
- Solution Tank Capacity 22.5 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS500-0033
- Zoro # G403614511
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 58 1/2 in |
Overall Width | 27 1/2 in |
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Charger, Polypropylene Brushes, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 3.6 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Compatible with Grainger Part Number 12H301, 4VLY7, 4VLY8, 54TP42
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Turbo Pro Disinfectant Cleaner for Sprayer Devices, 121 oz Bottle, PK3 (60091)
- HOME PLUS Microfiber Duster Extender 3 in. W X 6 in. L (3500026)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Spray (927062-QC12)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- VIPER Walk Behind Scrubber, 20" Pad Driver (50000401)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 18 Cleaning Path (641263)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- Nobles Floor Scrubbers