Shop All Floor Scrubbers
Nobles
Floor Scrubber, 27 gal, 28 in Path
Mfr # MV-SS500-0032
Zoro # G5098100
product price: $15,324.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$15,324.99
Free 30-Day Returns
Key Features
- Cleaning Path 28 in
- Power Source Battery
- Vacuum Motor 0.46 hp
- Solution Tank Capacity 22.5 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS500-0032
- Zoro # G5098100
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 58 1/2 in |
Overall Width | 27 1/2 in |
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Cylindrical, Brush Speed - Maximum 1,500 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 28 in, Includes Charger, Polypropylene Brushes, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 3.6 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, White, Polypropylene (40000EC02)
- LUNDMARK TSP No Scent Hard Surface Cleaner 4 lb Powder (3287P004-4)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397000BLA)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- GLOBAL INDUSTRIAL Auto Floor Scrubber with Traction Drive, 34in Cleaning Path (641840)
- TORNADO Burnisher, 1.5 HP, 2000 RPM, 115V (98484)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber, 13-3/4in Cleaning Path (713170)
- DAYTON Floor Scrubber, 24 gal, 30 in Path (56NU90)
- Nobles Floor Scrubbers