Shop All Floor Scrubbers
Nobles
Floor Scrubber, 27 gal, 26 in Path
Mfr # MV-SS500-0025
Zoro # G203614698
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$13,318.99
Free 30-Day Returns
Key Features
- Cleaning Path 26 in
- Power Source Battery
- Vacuum Motor 0.46 hp
- Solution Tank Capacity 22.5 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # MV-SS500-0025
- Zoro # G203614698
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Width | 27 1/2 in |
Overall Length | 58 1/2 in |
Description
Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disk, Brush Speed - Maximum 220 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 26 in, Includes Charger, Pad Drivers, Style Walk Behind, Solution Tank Capacity 22.5 gal, Product Type Floor Scrubber, Battery Run Time 4.5 hr, Brush Motor 0.75 hp, Brush Pressure - Maximum 170 lb, Brush Speed - Minimum 220 RPM, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 12 BLK MTL Dust Pan (4212-90)
- WEBSTER 30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray, 100 PK (WBIPLA3770)
- EUREKA / SANITAIRE UPRIGHT - MOTOR - 8.5A EUREKA/SANITAIRE STYLE UPRIGHT (159422)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- DAYTON High Speed Burnisher, 1500 RPM (4NEK5)
- POWR-FLITE Powr-FliteĀ® Micro-Auto Floor Scrubber, 13" Cleaning Path (PFMW14)
- GLOBAL INDUSTRIAL Automatic Floor Scrubber with 17 Cleaning Path (641411)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- Nobles Floor Scrubbers