Shop All Floor Scrubbers
Nobles
Floor Scrubber, 18906 sq. ft./hr., 97 lb.
Mfr # MV-SS300-0008
Zoro # G3456419
product price: $16,365.99
/ea
Free Shipping & Returns
$16,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 24 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS300-0008
- Zoro # G3456419
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 24 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 220 RPM |
Max. Brush Pressure | 97 lb |
Max. Productivity | 18,906 sq ft/hr |
Sound Level | 66.4 dBA |
Recovery Tank Capacity | 14 gal |
Includes | Charger with Power Cord, Pad Driver |
Recommended Cleaning Chemicals | Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology |
Brush Motor | 1 hp |
Product Type | Floor Scrubber |
Battery Chemistry | Lead Acid |
Series | Speed Scrub 300 ecH20 |
Brush Speed - Maximum | 230 RPM |
Productivity - Maximum | 15,469 sq ft/hr |
Number of Batteries Included | 2 |
Battery Run Time | 2.9 hr |
Includes Battery | Yes |
Brush Pressure - Maximum | 109 lb |
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes Charger with Power Cord, Pad Driver, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.9 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Dish Wand Refill, 6 1/8inL, Multicolor, PK3 (562-3-SIOC)
- GENUINE JOE Center Pull Paper Towels, 2 Ply, 7 7/8 in x 10 in Sheet Size, 600 Sheets/Roll, White, 6 Pack (GJO23600)
- PRIME AUTOMOTIVE Master Brake Cleaner 14 oz 12PK (MASTBCN20)
- WINDEX Liquid Glass Cleaner, Trigger Spray Bottle, 6 PK (697176)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- TENNANT High Speed Burnisher, 1600 RPM (9007347)
- DAYTON Floor Burnisher, Dust Cntrl, 20 In Pad (14X834)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP D/C, 175/300 RPM (BMT-175/300-Y)
- GLOBAL EQUIPMENT Auto Walk-Behind Floor Scrubber, 20" Cleaning Path (20' T55/50 B)
- Nobles Floor Scrubbers