Shop All Floor Scrubbers
Nobles
Floor Scrubber, 18.4 gal, 24 in Path
Mfr # MV-SS350-0004
Zoro # G103561832
product price: $15,484.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$15,484.99
Free 30-Day Returns
Key Features
- Cleaning Path 24 in
- Power Source Battery
- Vacuum Motor 0.62 hp
- Solution Tank Capacity 14.1 gal
- Style Stand Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS350-0004
- Zoro # G103561832
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Width | 26 1/2 in |
Overall Length | 55 in |
Cord Length | 15 ft |
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes Charger, Pad Driver, Smart-Fill Battery Watering System, Style Stand Up, Solution Tank Capacity 14.1 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Brush Motor 0.87 hp, Brush Pressure - Maximum 91 lb, Cord Length 15 ft, Current 240 A, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- PAPERNET Heavenly Soft Multifold Paper Towels, 1 Ply, 250 Sheets, 9.25", White, 16 PK (410164)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, 14 microns, Natural, 250 PK (VALH4048N16)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- MERCURY FLOOR MACHINES PRO-175-21 Floor Machine, 1.5 HP, 175 RPM, 20" Brush Diameter (L-21E)
- DAYTON Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330 (4NEK1)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- Nobles Floor Scrubbers