Shop All Floor Scrubbers
Nobles
Floor Scrubber, 18.4 gal, 24 in Path
Mfr # MV-SS350-0003
Zoro # G003561888
product price: $15,211.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$15,211.99
Free 30-Day Returns
Key Features
- Cleaning Path 24 in
- Power Source Battery
- Vacuum Motor 0.62 hp
- Solution Tank Capacity 14.1 gal
- Style Stand Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS350-0003
- Zoro # G003561888
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 55 in |
Overall Width | 26 1/2 in |
Cord Length | 15 ft |
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 24 in, Includes Charger, Pad Driver, Style Stand Up, Solution Tank Capacity 14.1 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Brush Motor 0.87 hp, Brush Pressure - Maximum 91 lb, Cord Length 15 ft, Current 210 A, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Chlorinator Liquid 10% 1 Gal (CD160001)
- LYSOL Hydrogen Peroxide Cleaner, 32 fl oz (1 quart) Spray Bottle, Citrus (RAC89289)
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- Nobles Floor Scrubbers