Shop All Floor Scrubbers
Nobles
Floor Scrubber, 18.4 gal, 20 in Path
Mfr # MV-SS350-0002
Zoro # G103561276
product price: $17,490.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$17,490.99
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.62 hp
- Solution Tank Capacity 14.1 gal
- Style Stand Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS350-0002
- Zoro # G103561276
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 55 in |
Overall Width | 26 1/2 in |
Cord Length | 15 ft |
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger, Pad Driver, Smart-Fill Battery Watering System, Style Stand Up, Solution Tank Capacity 14.1 gal, Product Type Floor Scrubber, Battery Run Time 3.1 hr, Brush Motor 0.87 hp, Brush Pressure - Maximum 91 lb, Cord Length 15 ft, Current 240 A, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PACIFIC BLUE BASIC Hardwound Paper Towels, Continuous Roll Sheets, Bleached, 12 PK (GPC28706)
- SANI-SURE Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK (DVO90670)
- INTEGRA MILTEX Schaefer Brush Manu. MSF-6 Flat Wire Round 6 Inch Brush (23305)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP D/C, 175/300 RPM (BMT-175/300-Y)
- CAT C20E Electric Walk-Behind Corded Auto Floor Scrubber, 20 Cleaning Path (T45/50E-CAT)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- GLOBAL INDUSTRIAL Auto Floor Scrubber 20 Cleaning Path (641264)
- Nobles Floor Scrubbers