Shop All Floor Scrubbers
Nobles
Floor Scrubber, 18.4 gal, 20 in Path
Mfr # MV-SS350-0001
Zoro # G4900204
product price: $11,477.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$11,477.99
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.62 hp
- Solution Tank Capacity 14.1 gal
- Style Stand Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS350-0001
- Zoro # G4900204
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Cord Length | 15 ft |
Overall Length | 55 in |
Overall Width | 26 1/2 in |
Description
Floor Scrubber, Recovery Tank Capacity 18.4 gal, Deck Style Disk, Brush Speed - Maximum 275 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger, Pad Driver, Style Stand Up, Solution Tank Capacity 14.1 gal, Product Type Floor Scrubber, Battery Run Time 3.1 hr, Brush Motor 0.87 hp, Brush Pressure - Maximum 91 lb, Cord Length 15 ft, Current 210 A, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 4.5 in L Brush, Black, Plastic (BWK5208)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- ZEP Bestuff, Scouring Soft Scrub, 1 qt., PK12 (106601)
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- GLOBAL INDUSTRIAL Auto Ride-On Floor Scrubber, 40in Cleaning Path (641750)
- EWBANK Floor Polish (FP535)
- TENNANT Pad Driver, Machine Size 26", PK2 (1232613)
- Nobles Floor Scrubbers