Shop All Floor Scrubbers
Nobles
Floor Scrubber, 15469 sq. ft./hr., 92 lb.
Mfr # MV-SS300-0006
Zoro # G3456437
product price: $13,972.99
/ea
Free Shipping & Returns
$13,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS300-0006
- Zoro # G3456437
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 230 RPM |
Recovery Tank Capacity | 14 gal |
Brush Motor | 1 hp |
Recommended Cleaning Chemicals | Uses ec-h2o Nanoclean, Chemical Free Cleaning Technology |
Max. Brush Pressure | 92 lb |
Sound Level | 66.4 dBA |
Max. Productivity | 15,469 sq ft/hr |
Includes | Charger with Power Cord, Pad Driver |
Product Type | Floor Scrubber |
Brush Speed - Maximum | 230 RPM |
Battery Chemistry | Lead Acid |
Number of Batteries Included | 2 |
Series | Speed Scrub 300 ecH20 |
Productivity - Maximum | 15,469 sq ft/hr |
Brush Pressure - Maximum | 109 lb |
Battery Run Time | 2.8 hr |
Includes Battery | Yes |
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Charger with Power Cord, Pad Driver, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.8 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSEHOLD ESSENTIALS CLOTHES DRYER 5-LINE (15-7)
- DIVERSITECH 1 Gal. Environmentally Friendly Coil Cleaner (ECO-COIL)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- ZEP Floor Cleaner, Granules, 125 lb., Drum (72342)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- EWBANK Floor Polish (FP535)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- Nobles Floor Scrubbers