Shop All Floor Scrubbers
Nobles
Floor Scrubber, 14943 sq. ft./hr., 92 lb.
Mfr # MV-SS300-0005
Zoro # G3456446
product price: $10,011.00
/ea
Free Shipping & Returns
$10,011.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SS300-0005
- Zoro # G3456446
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 230 RPM |
Max. Productivity | 14,943 sq ft/hr |
Max. Brush Pressure | 92 lb |
Includes | Pad Driver, Charger with Power Cord |
Recovery Tank Capacity | 14 gal |
Brush Motor | 1 hp |
Sound Level | 66.4 dBA |
Product Type | Floor Scrubber |
Includes Battery | Yes |
Series | Speed Scrub 300 |
Battery Chemistry | Lead Acid |
Productivity - Maximum | 15,469 sq ft/hr |
Battery Run Time | 2.8 hr |
Brush Speed - Maximum | 230 RPM |
Number of Batteries Included | 2 |
Brush Pressure - Maximum | 109 lb |
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Pad Driver, Charger with Power Cord, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 2.8 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAITNER BRUSH Broom Lobby Corn (474)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400RED)
- PREMIERE PADS Floor Pads, 20", White, PK5 (PAD 4020 WHI)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NILFISK / CLARKE / KENT. Clarke MA10 12E Upright Auto Scrubber W/ Accessories, 12in Cleaning Path (107408161)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1251236)
- NOBLELIFT RIDER ELECTRIC FLOOR SCRUBBER (NR530)
- GLOBAL INDUSTRIAL Corded Floor Machine, 20 Cleaning Width (641252)
- Nobles Floor Scrubbers