Shop All Floor Scrubbers
Nobles
Floor Scrubber, 11208 sq. ft./hr., 52 lb.
Mfr # MV-SS300-0003
Zoro # G3456461
Free Shipping & Returns
$7,703.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Path 20 in
- Power Source Battery
- Vacuum Motor 0.5 hp
- Solution Tank Capacity 11 gal
- Style Walk Behind
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nobles
- MFR # MV-SS300-0003
- Zoro # G3456461
- Country of Origin United States
- Category Floor Scrubbers
Details
Item | Floor Scrubber |
Cleaning Path | 20 in |
Power Source | Battery |
Vacuum Motor | 0.5 hp |
Solution Tank Capacity | 11 gal |
Style | Walk Behind |
Deck Style | Disk |
Brush Speed | 230 RPM |
Brush Motor | 1 hp |
Includes | Pad Driver, Charger with Power Cord |
Recovery Tank Capacity | 14 gal |
Sound Level | 66.4 dBA |
Max. Productivity | 11,208 sq ft/hr |
Max. Brush Pressure | 52 lb |
Product Type | Floor Scrubber |
Productivity - Maximum | 15,469 sq ft/hr |
Includes Battery | Yes |
Brush Speed - Maximum | 230 RPM |
Battery Run Time | 3.1 hr |
Number of Batteries Included | 2 |
Series | Speed Scrub 300 |
Brush Pressure - Maximum | 109 lb |
Battery Chemistry | Lead Acid |
Description
Floor Scrubber, Recovery Tank Capacity 14 gal, Deck Style Disk, Brush Speed - Maximum 230 RPM, Battery Chemistry Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes Pad Driver, Charger with Power Cord, Style Walk Behind, Solution Tank Capacity 11 gal, Product Type Floor Scrubber, Battery Run Time 3.1 hr, Brush Motor 1 hp, Brush Pressure - Maximum 109 lb, Features Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner, 90 ct. Bucket, Odorless, 2 PK (917048)
- MIDWEST RAKE Wire Gauge Rake, 24" L, Threaded Handler (58609)
- NILFISK Filter Rubber Gasket, 460mm (8-17026)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- TENNANT Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (9007336)
- GLOBAL EQUIPMENT Electric Walk-Behind Auto Floor Scrubber, 20" Cleaning Path (T45/50E)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- Nobles Floor Scrubbers