Shop All Floor Scrubbers
Nobles
Floor Burnisher, 27 in, 1,875 RPM
Mfr # MV-SG7-0002
Zoro # G403560153
product price: $12,342.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$12,342.99
Free 30-Day Returns
Key Features
- Motor 3.6 hp
- Power Source Battery
- Brush Speed 1,875 RPM
- Sound Level 63 dBA
- Construction Rotationally Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SG7-0002
- Zoro # G403560153
- UPC # N
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 63 in |
Overall Width | 31 1/2 in |
Pad Size | 27 in |
Pad/Brush Size | 27 in |
Handle Length | 43 in |
Details
Item | Floor Burnisher |
Motor | 3.6 hp |
Power Source | Battery |
Brush Speed | 1,875 RPM |
Sound Level | 63 dBA |
Construction | Rotationally Molded |
Max. Productivity | 25,000 sq ft/hr |
Features | 90-Degree Flip-Up Head, Quiet Operation, HEPA Dust Filtration |
Includes | Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag |
Voltage | 36V DC |
Dust Control | Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron |
Product Type | Floor Burnisher |
Battery Run Time | 3 hr |
Frequency | 60 Hz |
Horsepower | 3 5/8 hp |
Brush Speed - Maximum | 1,875 RPM |
Handle Material | Polyethylene |
Battery Chemistry | Lead Acid |
Current | 25 A |
Description
Floor Burnisher, Pad/Brush Size 27 in, Brush Speed - Maximum 1,875 RPM, Power Source Battery, Cord Length Not Applicable, Handle Length 43 in, Handle Material Polyethylene, Product Type Floor Burnisher, Battery Chemistry Lead Acid, Battery Run Time 3 hr, Current 25 A, Features 90-Degree Flip-Up Head, Quiet Operation, HEPA Dust Filtration, Frequency 60 Hz, Horsepower 3 5/8 hp, Includes Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Bag (N-W48NWB-10BG)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937102)
- CHEMSPEC Heavy Duty Soil Lifter, 1 gal., PK4 (C-HDSL4G)
- NOBLES Floor Burnisher, 24 in, 1,875 RPM (MV-SG7-0001)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- MERCURY FLOOR MACHINES BOSS Multi-Tasker Heavy Duty Floor Machine with Interchangeable Aprons, 1.5 HP A/C, 175 RPM (BMT-175-Y)
- MERCURY FLOOR MACHINES PRO-1500 20 Ultra High-Speed Burnisher, 1.5hp (DC-21-1500)
- GLOBAL INDUSTRIAL Corded Floor Machine, Dual Speed, 20 Cleaning Width (641253)
- GLOBAL INDUSTRIAL Corded 20 Floor Burnisher, 120V (641310)
- Nobles Floor Scrubbers