Shop All Floor Scrubbers
Nobles
Floor Burnisher, 24 in, 1,875 RPM
Mfr # MV-SG7-0001
Zoro # G503560893
product price: $11,415.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$11,415.99
Free 30-Day Returns
Key Features
- Motor 3.6 hp
- Power Source Battery
- Brush Speed 1,875 RPM
- Voltage 36V DC
- Sound Level 63 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # MV-SG7-0001
- Zoro # G503560893
- UPC # N
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Overall Length | 61 1/2 in |
Overall Width | 30 in |
Pad Size | 24 in |
Pad/Brush Size | 24 in |
Handle Length | 43 in |
Details
Item | Floor Burnisher |
Motor | 3.6 hp |
Power Source | Battery |
Brush Speed | 1,875 RPM |
Voltage | 36V DC |
Sound Level | 63 dBA |
Includes | Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag |
Dust Control | Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron |
Construction | Rotationally Molded |
Max. Productivity | 22,000 sq ft/hr |
Features | 90-Degree Flip-Up Head, Quiet Operation, HEPA Dust Filtration |
Product Type | Floor Burnisher |
Handle Material | Polyethylene |
Frequency | 60 Hz |
Battery Run Time | 3 hr |
Current | 25 A |
Battery Chemistry | Lead Acid |
Horsepower | 3 5/8 hp |
Brush Speed - Maximum | 1,875 RPM |
Description
Floor Burnisher, Pad/Brush Size 24 in, Brush Speed - Maximum 1,875 RPM, Power Source Battery, Cord Length Not Applicable, Handle Length 43 in, Handle Material Polyethylene, Product Type Floor Burnisher, Battery Chemistry Lead Acid, Battery Run Time 3 hr, Current 25 A, Features 90-Degree Flip-Up Head, Quiet Operation, HEPA Dust Filtration, Frequency 60 Hz, Horsepower 3 5/8 hp, Includes Burnishing Pad, Hour Meter, Mechanical Set and Forget Timer, On Board Charger, Paper Dust Bag
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM LABORATORIES Buster Liquid Drain Opener Quart, 12PK (100916-99990-1Q)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 60 Wipes, 12 in x 6 in, 6 PK (06001)
- DAMPRID Moisture Absorber Refill Fresh Scent 44 oz (FG30FSSB)
- BOSCH Cassette Filter, Cloth, Reusable (VF430H)
- NOBLES Walk Behind Floor Scrubber, Cylindrical (9008637)
- NOBLES Walk Behind Floor Scrubber, Micro, 15 In. (9004200-H)
- MERCURY FLOOR MACHINES PRO-175-17 Floor Machine, 1.5 HP, 175 RPM, 16" Brush Diameter (L-17E)
- GLOBAL INDUSTRIAL 20 Electric Auto Floor Scrubber, Corded (261990)
- CAT SCRUBBERS Cat C40R Auto Ride-On Floor Scrubber, 40 Cleaning Path (641747)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- MERCURY FLOOR MACHINES PRO-2000-20 Ultra High-Speed Burnisher, 1.5hp (DC-21-2000)
- Nobles Floor Scrubbers