Shop All Vacuum Filters
Nobles
Filter, Secondary Filter
Mfr # 9009764
Zoro # G5605521
product price: $22.70
/ea
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nobles, Tennant
- Fits Vacuum Models 1070196
- Filter Type Secondary Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009764
- Zoro # G5605521
- Country of Origin China
- Category Vacuum Filters
Dimensions
Length | 7 1/4 in |
Height | 2 1/4 in |
Width/Diameter | 6 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nobles, Tennant |
Fits Vacuum Models | 1070196 |
Filter Type | Secondary Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Cloth |
Type | Secondary |
Item | Cartridge Filter |
For Use With | Mfr. No. 1070196 |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 1070196, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Cloth, Filter Reusability Non-Reusable, Height 2 1/4 in, Length 7 1/4 in, Width/Diameter 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Lubricant, Dry Silicone, 2 .75Oz (1431117)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK (V8647ENKR01)
- I-MOP Cleaning Pad, Blue, 9" Pad, Trapezoid, PK10 (1234350)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- NOBLES HEPA Filter (1203162)
- SHOP-VAC Vacuum Filter, Cloth, Reusable, PK3 (9010733)
- HOOVER Filter, Cartridge Filter, HEPA (2KE2110000)
- JANITIZED Ridgid VF4000 vac filter 1pc (JAN-IVF217)
- CRAFTSMAN 2pk Wet Application Filter for 5 to 20 Gallon Wet/Dry Vacs and Shop Vacuums, 2PK (CMXZVBE38778)
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- DEWALT Regular Cartidge Filter, Wet/Dry Vaccum (DXVC6910)
- Nobles Vacuum Filters