Shop All Vacuum Filters
Nobles
Filter, High Efficiency, 6" L, PK12
Mfr # 9015821
Zoro # G1458919
product price: $49.50
/pk 12, $4.13/ea
$49.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Paper
- Fits Vacuum Brand Nobles, Tennant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9015821
- Zoro # G1458919
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 1 1/4 in |
Width | 6" |
Length | 6 in |
Width/Diameter | 6 in |
Details
For Vacuum Type | Canister Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Paper |
Fits Vacuum Brand | Nobles, Tennant |
Fits Vacuum Models | Denali-10, Tidy-Vac 3e, V-CAN-10, V3e |
Filter Type | HEPA |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
For Use With | Mfr. No. 1231417 |
Efficiency | HEPA |
For Use With Mfr. Model Number | 1231417 |
Fits Brand | Nobles |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models Denali-10, Tidy-Vac 3e, V-CAN-10, V3e, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 1/4 in, Length 6 in, Width/Diameter 6 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 in W Duster Brush, Soft, 13 in L Handle, 8 1/2 in L Brush, Gray, Plastic, 13 in L Overall (400F93)
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL6020)
- RUBBERMAID COMMERCIAL Replacement Groundskeeper Receptacle (FG2570L4BLA)
- NOBLES HEPA Filter (1203162)
- NILFISK-ADVANCE AMERICA Nilfisk Main Filter For Use With GM80, Cotton (61543000)
- SANITAIRE Filter, HEPA, 13 In. L (68910)
- GUARDAIR Cartridge Filter, Standard, 10-1/2" dia. (N635ATEX)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- NILFISK Cartridge Filter, Fleece, HEPA Cartridge Filter (01727631)
- HOOVER High Performance Bagless Corded HEPA Filter Upright Vacuum (UH75200)
- Nobles Vacuum Filters