Shop All Vacuum Filters
Nobles
Filter, Exhaust Filter, PK6
Mfr # 9009762
Zoro # G5767255
product price: $19.60
/pk 6, $3.27/ea
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Canister Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Nobles, Tennant
- Fits Vacuum Models 1070196
- Filter Type Exhaust Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nobles
- MFR # 9009762
- Zoro # G5767255
- Country of Origin China
- Category Vacuum Filters
Dimensions
Height | 2 3/8 in |
Length | 7 in |
Width/Diameter | 6 3/4 in |
Details
For Vacuum Type | Canister Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Nobles, Tennant |
Fits Vacuum Models | 1070196 |
Filter Type | Exhaust Filter |
Filtration Type | HEPA |
Filter Pickup Type | Dry |
Filter Material | Foam |
Type | Exhaust |
Item | Cartridge Filter |
Includes | 6 Filters |
For Use With | Mfr. No. 1070196 |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Tennant, Fits Vacuum Models 1070196, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Foam, Filter Reusability Non-Reusable, Height 2 3/8 in, Length 7 in, Width/Diameter 6 3/4 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Brushed Gold Pivoting Paper Holder (YB0508BG)
- BEER CLEAN Powder Glass Cleaner, 0.50 oz., White, Unscented, Foil Pack, 100 PK (990221)
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261768)
- DELTA Zura Tissue Holder (774500-SS)
- NOBLES HEPA Filter (1203162)
- PULLMAN-HOLT HEPA Filter Assembly, Fits 86 Dry (591223501)
- ARM & HAMMER Eureka Vacuum Filter (67919Q)
- NILFISK Disc Filter, Wet/Dry, Motor Filter (1408682500)
- CRAFTSMAN Wet/Dry Vac Reusable Dry Filter for Shop Vac Branded Shop Vacuums, 3PK (CMXZVBE38766)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- TOUGH GUY Sleeve Filter, Polyester Fiber, Exhaust Filter (10E711)
- Nobles Vacuum Filters